CAD Drawings
Download CAD Files
Socket Set Screw, M8-1.25 mm, 16 mm Overall Lg, Cone Point, 18-8 Stainless Steel, Plain, 100 PK
Mfr # M51250.080.0016
Zoro # G9682093
CAD Available
product price: $12.49
/pk 100, $0.12/eaKey Features
Torx Drive
CAD Drawing
System of Measurement
Metric
Thread Size
M8-1.25
Drive Size
4 mm
Point type
Cone
Point Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51250.080.0016
Zoro #
G9682093
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Overall Length
16 mm
Drive Size
4 mm
Details
CAD Available
Yes
System of Measurement
Metric
Drive Type
Torx
Point type
Cone
Point Type
Cone
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
B96 to C33
Meets
D914
Head Type
Headless
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 914
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M8x1.25, Overall Length 16 mm, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.