Socket Set Screw, Oval, 1/2-20x1/2, PK25
Mfr # SSOFIA0500050-025P
Zoro # G4547164
product price: $14.59
/pk 25, $0.58/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
1/2"-20
Overall Length
1/2 in
Drive Size
1/4 in
Point type
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSOFIA0500050-025P
Zoro #
G4547164
UPC #
00194484253745
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-20
Overall Length
1/2 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Oval
Point Type
Oval
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Meets
ASME B18.3/ASTM F912
Rockwell Hardness
C45 to C53
Type
Fine
Decimal Equivalent
0.5 in
Head Type
Headless
Thread Fit
3A
Material Quality Standards
ASTM F912
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Thread Type
Fine
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size 1/2 In.-20, Overall Length 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.