Shop ZORO SELECT
See all product information
Create Account
Socket Set Screw, Oval, 1/4-28x1/4, PK50
- Mfr # SSOFIA0250025-050P
- Zoro # G4564104
product price:Â
$
5.49
/pk of 50, $0.11/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-28
Drive Size
1/8 in
Point type
Oval
Point Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSOFIA0250025-050P
- Zoro #
- G4564104
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-28
- Overall Length
- 1/4 in
- Drive Size
- 1/8 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point type
- Oval
- Point Type
- Oval
- Point Material
- Alloy Steel
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Socket Set Screw
- Type
- Fine
- Rockwell Hardness
- C45 to C53
- Decimal Equivalent
- 0.25 in
- Meets
- ASME B18.3/ASTM F912
- Head Type
- Headless
- Dimensional Standards
- ASME B18.3
- Material Quality Standards
- ASTM F912
- Thread Fit
- 3A
- Pack Size
- Small Pack
- Thread Type
- Fine
- Shell Material
- Alloy Steel
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1/4 in, Drive Type Standard, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.