Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Oval, 3/8-16x3/8, PK50 JVA06012GR

Socket Set Screw, Oval, 3/8-16x3/8, PK50 (Discontinued)

  • Mfr # JVA06012GR
  • Zoro # G4563736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JVA06012GR
Zoro #
G4563736
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8-16
Overall Length
3/8 in
Drive Size
3/16 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Oval
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Decimal Equivalent
0.375 in
Rockwell Hardness
HRC 45-53
Class
3A
Point Type
Oval
Type
Coarse
Meets
ASME B18.3/ASTM F912

Description

Socket Set Screw, Point Type Oval, System of Measurement Inch, Thread Size 3/8-16, Overall Length 3/8 in, Drive Type Hex Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Plain, Decimal Equivalent 0.375 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.