Socket Set Screw, Oval, 4-40x3/16, PK100
Mfr # 131004-PR
Zoro # G2824985
product price: $18.69
/pk 100, $0.19/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Overall Length
3/16 in
Drive Size
3/64 in
Point Type
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131004-PR
Zoro #
G2824985
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Overall Length
3/16 in
Drive Size
3/64 in
Screw Size
#4-40
Dia./Thread Size
#4-40
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Oval
Point type
Oval
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Set Screw
Decimal Equivalent
0.05 in
Head Type
Headless
Fastener Thread Type
UNC
Thread Type
Coarse
Pack Size
Small Pack
Finish Type
Black Oxide
Material Type
Steel
Head Shape
Headless
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size #4-40, Overall Length 3/16 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.05 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.