Socket Spoke 16 mm Dia, 25 PK
Mfr # M07660.160.0150
Zoro # G9898780
product price: $18.09
/pk 25, $0.72/eaKey Features
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Drive Size
8 mm
Material Grade
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07660.160.0150
Zoro #
G9898780
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
16 mm
Drive Size
8 mm
Thread Size
M16-1.5
Overall Length
10 mm
Details
Item
Screw Plug
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Material Grade
Not Graded
Fastener Thread Type
Metric Fine
Fastener Thread Direction
Right Hand
Drive Type
Socket
System of Measurement
Metric
Pack Size
Small Pack
Thread Direction
Right Hand
Thread Pitch
1.5 mm
Material Grade/Class
Not Graded
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M16-1.5, Overall Length 10 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Drive Size 8 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.