Zoro Homepage

Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK

  • Mfr # M07640.240.0150

  • Zoro # G9898850


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Diameter
24 mm
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Head Dia.
29.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07640.240.0150
Zoro #
G9898850
UPC #
190735978887
Country of Origin
Multiple

Dimensions

Diameter
24 mm
Head Dia.
29.0 mm
Thread Size
M24-1.5
Drive Size
12 mm
Overall Length
18 mm

Details

Item
Screw Plug
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Fastener Thread Type
Metric Fine
Material Grade
Not Graded
Fastener Thread Direction
Right Hand
Fastener Industry Standards
DIN 908
Drive Type
Socket
System of Measurement
Metric
Material Grade/Class
Not Graded
Thread Pitch
1.5 mm
Pack Size
Small Pack
Dimensional Standards
DIN 908
Thread Direction
Right Hand

Description

Socket Screw Plug, System of Measurement Metric, Thread Size M24-1.5, Overall Length 18 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 908, Drive Size 12 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.