Zoro Homepage

Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 25 PK

  • Mfr # M07640.160.0150

  • Zoro # G9898966


product price: $53.69
/pk 25, $2.15/ea

Key Features

Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Head Dia.
21.0 mm
Thread Size
M16-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07640.160.0150
Zoro #
G9898966
UPC #
190735978894
Country of Origin
Multiple

Dimensions

Diameter
8 mm
Head Dia.
21.0 mm
Thread Size
M16-1.5
Drive Size
8 mm
Overall Length
15 mm

Details

Item
Screw Plug
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
Not Graded
Fastener Industry Standards
DIN 908
System of Measurement
Metric
Drive Type
Socket
Fastener Thread Type
Metric Fine
Pack Size
Small Pack
Thread Pitch
1.5 mm
Thread Direction
Right Hand
Material Grade/Class
Not Graded
Dimensional Standards
DIN 908

Description

Socket Screw Plug, System of Measurement Metric, Thread Size M16-1.5, Overall Length 15 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 908, Drive Size 8 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.