SoFt Buna-N O-Ring, Dash 005, PK25
Mfr # ZUSAH50005
Zoro # G1647416
product price: $3.65
/pk 25, $0.15/eaKey Features
Dash Number
005
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH50005
Zoro #
G1647416
UPC #
193005215163
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
3/32"
Actual Inside Dia.
0.101"
Nominal Outside Dia.
7/32"
Actual Width
0.07 in
Actual Outside Dia.
0.241"
Nominal Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Nominal
7/32 in
Outside Diameter - Actual
0.241 in
Inside Diameter - Actual
0.101 in
Inside Diameter - Nominal
3/32 in
Cross-Section Width
1/16 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 005, Color Black, Durometer 50A, Nominal Outside Dia. 7/32 in, Actual Outside Dia. 0.241 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.