SoFt Buna-N O-Ring, Dash 007, PK25
Mfr # ZUSAH50007
Zoro # G1647504
product price: $4.79
/pk 25, $0.19/eaKey Features
Dash Number
007
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH50007
Zoro #
G1647504
UPC #
193005215187
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
5/32"
Actual Inside Dia.
0.145"
Nominal Outside Dia.
9/32"
Actual Outside Dia.
0.285"
Nominal Width
1/16 in
Actual Width
0.07 in
Outside Diameter - Nominal
9/32 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
0.285 in
Inside Diameter - Actual
0.145 in
Width - Actual
0.07 in
Inside Diameter - Nominal
5/32 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 50A, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.