Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoFt Buna-N O-Ring, Dash 151, PK25

  • Mfr # ZUSAH50151

  • Zoro # G1648003


product price: $14.99
/pk 25, $0.60/ea

Key Features

Dash Number
151
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH50151
Zoro #
G1648003
UPC #
193005215682
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3"
Actual Inside Dia.
2.987"
Nominal Outside Dia.
3-3/16"
Nominal Width
3/32 in
Actual Outside Dia.
3.193"
Actual Width
0.103 in
Inside Diameter - Nominal
3 in
Outside Diameter - Nominal
3 3/16 in
Outside Diameter - Actual
3.193 in
Width - Actual
0.103 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
2.987 in

Details

Item
O-Ring
Dash Number
151
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
50A
Color
Black
Durometer (Hardness) Rating
Soft
Metal Detectable
No
FDA Approved
No
Application
Standard
Temp. Range
-40° to 250° F
X-Ray Detectable
Not X-Ray Detectable
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Grade
Standard
Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 3/32 in, Actual Inside Dia. 2.9 in, Actual Width 0.103 in, Dash Number 151, Color Black, Durometer 50A, Nominal Outside Dia. 3 3/16 in, Actual Outside Dia. 3.193 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.