SoFt Buna-N O-Ring, Dash 241, PK10
Mfr # ZUSAH50241
Zoro # G1648073
product price: $11.99
/pk 10, $1.20/eaKey Features
Dash Number
241
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH50241
Zoro #
G1648073
UPC #
193005215996
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
3-7/8"
Actual Inside Dia.
3.859"
Nominal Outside Dia.
4-1/8"
Actual Outside Dia.
4.137"
Actual Width
0.139 in
Nominal Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Nominal
3 7/8 in
Outside Diameter - Nominal
4 1/8 in
Inside Diameter - Actual
3.859 in
Outside Diameter - Actual
4.137 in
Cross-Section Width
1/8 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.8 in, Actual Width 0.139 in, Dash Number 241, Color Black, Durometer 50A, Nominal Outside Dia. 4 1/8 in, Actual Outside Dia. 4.137 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.