Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoFt Buna-N O-Ring, Dash 246, PK10

  • Mfr # ZUSAH50246

  • Zoro # G1648064


product price: $13.55
/pk 10, $1.36/ea

Key Features

Dash Number
246
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH50246
Zoro #
G1648064
UPC #
193005216009
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4-1/2"
Actual Inside Dia.
4.484"
Nominal Outside Dia.
4-3/4"
Actual Outside Dia.
4.762"
Nominal Width
1/8 in
Actual Width
0.139 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
4.762 in
Inside Diameter - Nominal
4 1/2 in
Width - Actual
0.139 in
Outside Diameter - Nominal
4 3/4 in
Inside Diameter - Actual
4.484 in

Details

Item
O-Ring
Dash Number
246
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
50A
Color
Black
Application
Standard
Durometer (Hardness) Rating
Soft
Metal Detectable
No
Temp. Range
-40° to 250° F
FDA Approved
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 4.4 in, Actual Width 0.139 in, Dash Number 246, Color Black, Durometer 50A, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.762 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.