Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoFt FDA Viton O-Ring, Dash 001, PK25

  • Mfr # ZUSAV60001

  • Zoro # G1665853


product price: $6.79
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.58

Key Features

Dash Number
001
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV60001
Zoro #
G1665853
UPC #
193005286569
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1/32"
Actual Inside Dia.
0.029"
Nominal Outside Dia.
3/32"
Nominal Width
1/32 in
Actual Width
0.04 in
Actual Outside Dia.
0.109"
Inside Diameter - Nominal
1/32 in
Outside Diameter - Actual
0.109 in
Inside Diameter - Actual
0.029 in
Outside Diameter - Nominal
3/32 in
Cross-Section Width
1/32 in
Width - Actual
0.04 in

Details

Item
O-Ring
Dash Number
001
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
60A
Color
White
Application
Food
FDA Approved
Yes
Durometer (Hardness) Rating
Soft
Temp. Range
-15° to 400° F
Meets/Exceeds
FDA
Metal Detectable
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/32 in, Nominal Width 1/32 in, Actual Inside Dia. 0 in, Actual Width 0.04 in, Dash Number 001, Color White, Durometer 60A, Meets/Exceeds FDA, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.109 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.