Zoro Homepage

SoFt FDA Viton O-Ring, Dash 002, PK25

  • Mfr # ZUSAV60002

  • Zoro # G1666036


product price: $6.79
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.58

Key Features

Dash Number
002
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV60002
Zoro #
G1666036
UPC #
193005286576
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/64"
Actual Inside Dia.
0.042"
Nominal Outside Dia.
9/64"
Actual Width
0.05 in
Actual Outside Dia.
0.142"
Nominal Width
3/64 in
Inside Diameter - Nominal
3/64 in
Outside Diameter - Nominal
9/64 in
Inside Diameter - Actual
0.042 in
Outside Diameter - Actual
0.142 in
Cross-Section Width
3/64 in
Width - Actual
0.05 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/64 in, Nominal Width 3/64 in, Actual Inside Dia. 0 in, Actual Width 0.05 in, Dash Number 002, Color White, Durometer 60A, Meets/Exceeds FDA, Nominal Outside Dia. 9/64 in, Actual Outside Dia. 0.142 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.