Zoro Homepage

SoFt FDA Viton O-Ring, Dash 015, PK25

  • Mfr # ZUSAV60015

  • Zoro # G1666133


product price: $11.49
/pk 25, $0.46/ea

Key Features

Dash Number
015
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV60015
Zoro #
G1666133
UPC #
193005286705
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9/16"
Actual Inside Dia.
0.551"
Nominal Outside Dia.
11/16"
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.691"
Width - Actual
0.07 in
Outside Diameter - Actual
0.691 in
Outside Diameter - Nominal
11/16 in
Inside Diameter - Nominal
9/16 in
Cross-Section Width
1/16 in
Inside Diameter - Actual
0.551 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.5 in, Actual Width 0.07 in, Dash Number 015, Color White, Durometer 60A, Meets/Exceeds FDA, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.