Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoFt FDA Viton O-Ring, Dash 032, PK5

  • Mfr # ZUSAV60032

  • Zoro # G1666343


product price: $9.69
/pk 5, $1.94/ea

Key Features

Dash Number
032
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV60032
Zoro #
G1666343
UPC #
193005286873
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1-7/8"
Actual Inside Dia.
1.864"
Nominal Outside Dia.
2"
Actual Outside Dia.
2.004"
Actual Width
0.07 in
Nominal Width
1/16 in
Width - Actual
0.07 in
Inside Diameter - Nominal
1 7/8 in
Inside Diameter - Actual
1.864 in
Outside Diameter - Actual
2.004 in
Outside Diameter - Nominal
2 in
Cross-Section Width
1/16 in

Details

Item
O-Ring
Dash Number
032
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
60A
Color
White
Temp. Range
-15° to 400° F
Meets/Exceeds
FDA
FDA Approved
Yes
Metal Detectable
No
Application
Food
Durometer (Hardness) Rating
Soft
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-15 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.8 in, Actual Width 0.07 in, Dash Number 032, Color White, Durometer 60A, Meets/Exceeds FDA, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.004 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.