Zoro Homepage

SoFt FDA Viton O-Ring, Dash 215, PK5

  • Mfr # ZUSAV60215

  • Zoro # G1666718


product price: $12.45
/pk 5, $2.49/ea

Key Features

Dash Number
215
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV60215
Zoro #
G1666718
UPC #
193005287252
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1-1/16"
Actual Inside Dia.
1.046"
Nominal Outside Dia.
1-5/16"
Actual Width
0.139 in
Actual Outside Dia.
1.324"
Nominal Width
1/8 in
Inside Diameter - Actual
1.046 in
Width - Actual
0.139 in
Outside Diameter - Actual
1.324 in
Outside Diameter - Nominal
1 5/16 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
1 1/16 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1 in, Actual Width 0.139 in, Dash Number 215, Color White, Durometer 60A, Meets/Exceeds FDA, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.324 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.