SoFt Silicone O-Ring, Dash 110, PK25
Mfr # ZUSAS50FDA110
Zoro # G1676536
product price: $9.69
/pk 25, $0.39/eaKey Features
Dash Number
110
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS50FDA110
Zoro #
G1676536
UPC #
193005247072
Country of Origin
China
Dimensions
Nominal Inside Dia.
3/8"
Actual Inside Dia.
0.362"
Nominal Outside Dia.
9/16"
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
0.568"
Inside Diameter - Actual
0.362 in
Outside Diameter - Actual
0.568 in
Width - Actual
0.103 in
Inside Diameter - Nominal
3/8 in
Outside Diameter - Nominal
9/16 in
Cross-Section Width
3/32 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.3 in, Actual Width 0.103 in, Dash Number 110, Color Red, Durometer 50A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range -80 Degrees to 450 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.