Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoFt Silicone O-Ring, Dash 125, PK25

  • Mfr # ZUSAS50FDA125

  • Zoro # G1676624


product price: $28.55
/pk 25, $1.14/ea

Key Features

Dash Number
125
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS50FDA125
Zoro #
G1676624
UPC #
193005247225
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-5/16"
Actual Inside Dia.
1.299"
Nominal Outside Dia.
1-1/2"
Actual Outside Dia.
1.505"
Nominal Width
3/32 in
Actual Width
0.103 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1 5/16 in
Outside Diameter - Actual
1.505 in
Outside Diameter - Nominal
1 1/2 in
Width - Actual
0.103 in
Inside Diameter - Actual
1.299 in

Details

Item
O-Ring
Dash Number
125
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
50A
Color
Red
Durometer (Hardness) Rating
Soft
Meets/Exceeds
FDA, 3A 18-03
FDA Approved
Yes
Temp. Range
-80° to 450° F
Application
Food
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Food
Standards
3A 18-03 Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.2 in, Actual Width 0.103 in, Dash Number 125, Color Red, Durometer 50A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.505 in, Temp. Range -80 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.