Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoFt Silicone O-Ring, Dash 129, PK10

  • Mfr # ZUSAS50FDA129

  • Zoro # G1676825


product price: $15.45
/pk 10, $1.55/ea

Key Features

Dash Number
129
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS50FDA129
Zoro #
G1676825
UPC #
193005247263
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-9/16"
Actual Inside Dia.
1.549"
Nominal Outside Dia.
1-3/4"
Actual Outside Dia.
1.755"
Nominal Width
3/32 in
Actual Width
0.103 in
Outside Diameter - Nominal
1 3/4 in
Outside Diameter - Actual
1.755 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1 9/16 in
Width - Actual
0.103 in
Inside Diameter - Actual
1.549 in

Details

Item
O-Ring
Dash Number
129
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
50A
Color
Red
Durometer (Hardness) Rating
Soft
FDA Approved
Yes
Metal Detectable
No
Meets/Exceeds
FDA, 3A 18-03
Temp. Range
-80° to 450° F
Application
Food
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Food
Standards
3A 18-03 Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.5 in, Actual Width 0.103 in, Dash Number 129, Color Red, Durometer 50A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.755 in, Temp. Range -80 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.