SoFt Silicone O-Ring, Dash 229, PK10
Mfr # ZUSAS50FDA229
Zoro # G1676999
product price: $33.05
/pk 10, $3.30/eaKey Features
Dash Number
229
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS50FDA229
Zoro #
G1676999
UPC #
193005248314
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-3/8"
Actual Inside Dia.
2.359"
Nominal Outside Dia.
2-5/8"
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
2.637"
Inside Diameter - Nominal
2 3/8 in
Width - Actual
0.139 in
Inside Diameter - Actual
2.359 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
2.637 in
Outside Diameter - Nominal
2 5/8 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.3 in, Actual Width 0.139 in, Dash Number 229, Color Red, Durometer 50A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.637 in, Temp. Range -80 Degrees to 450 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.