Zoro Homepage

Soldering Tip, Chisel, 0.0625 in, For Use With 30PC19

  • Mfr # 30PC22

  • Zoro # G9090331


product price: $7.59
/ea

Key Features

Type
Chisel
Size
0.0625 in
For Use With
30PC19
Application
Soldering
Compatible Handpiece Manufacturer Model Number
30PC19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PC22
Zoro #
G9090331
UPC #
190735460078
Country of Origin
China

Dimensions

Size
0.0625 in
Tip Width
1.6 mm

Details

Item
Soldering Tip
Type
Chisel
For Use With
30PC19
Application
Soldering
Shop By
Closeouts
Compatible Handpiece Manufacturer Model Number
30PC19
Compatible Handpiece Manufacturer
Westward
Tip Type
Chisel

Description

Soldering Tip, Tip Type Chisel, Tip Width 1.6 mm, Compatible Handpiece Manufacturer Model Number 30PC19, Compatible Handpiece Manufacturer Westward, Application Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.