Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Bar, Alum Brnze, Unfnsh OD 2 In

  • Mfr # B954S000016-13

  • Zoro # G6708581


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Aluminum Green Alloy
Thickness
2 in
Length
13 in
Unfinished Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954S000016-13
Zoro #
G6708581
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 in
Length
13 in
Unfinished Outside Dia.
2 in
Width
2 in
Outside Diameter
2 in
Overall Length
13 in

Details

Item
954 Bronze Rod
Material
Bronze
Alloy Type
Aluminum Green Alloy
Temp. Range
-450 Degrees to 750 Degrees F
Max. Pv
125,000
Standards
ASTM B505, CDA 954
Fabrication
Cast
Material Grade
954
Maximum Temperature
1,200 Degrees F
Heat Treatable
Yes
System of Measurement
Inch
Minimum Temperature
-450 Degrees F
Shape
Disc
Application
Earth Moving Equipment, Machine Tool Bearings, Roll Neck Bearings
Heat Treatment
Heat Treated
Brinell Hardness
170
Mechanical Finish
Mill
Tensile Strength
85,000 psi
Yield Strength
32,000 psi

Description

954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 2 in, Overall Length 13 in, Standards ASTM B505, CDA 954, Fabrication Cast, Yield Strength 32,000 psi, Heat Treatable Yes, Heat Treatment Heat Treated, Mechanical Finish Mill, Shape Disc, Application Earth Moving Equipment, Machine Tool Bearings, Roll Neck Bearings, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F, Minimum Temperature -450 Degrees F, System of Measurement Inch, Tensile Strength 85,000 psi

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.