Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Bar, Alum Bronze, Unfnsh OD 3/4 In

  • Mfr # B954S000006-13

  • Zoro # G6946667


product price: $26.19
/ea

Key Features

Material
Bronze
Alloy Type
Aluminum Green Alloy
Thickness
3/4 in
Length
13 in
Unfinished Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954S000006-13
Zoro #
G6946667
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Length
13 in
Unfinished Outside Dia.
3/4 in
Overall Length
13 in
Outside Diameter
3/4 in

Details

Item
954 Bronze Rod
Material
Bronze
Alloy Type
Aluminum Green Alloy
Max. Pv
125,000
Temp. Range
-450 Degrees to 750 Degrees F
Standards
ASTM B505, CDA 954
Heat Treatable
Yes
Heat Treatment
Heat Treated
Fabrication
Cast
Maximum Temperature
1,200 Degrees F
Tensile Strength
95,000 psi
Shape
Disc
Material Grade
954
Application
Earth Moving Equipment, Machine Tool Bearings, Roll Neck Bearings
System of Measurement
Inch
Yield Strength
32,000 psi
Brinell Hardness
170
Minimum Temperature
-450 Degrees F
Mechanical Finish
Mill

Description

954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 3/4 in, Overall Length 13 in, Standards ASTM B505, CDA 954, Fabrication Cast, Yield Strength 32,000 psi, Heat Treatable Yes, Heat Treatment Heat Treated, Mechanical Finish Mill, Shape Disc, Application Earth Moving Equipment, Machine Tool Bearings, Roll Neck Bearings, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F, Minimum Temperature -450 Degrees F, System of Measurement Inch, Tensile Strength 95,000 psi

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.