Zoro Homepage

Solid Bar, Bronze, Unfnsh OD 1-5/8 In

  • Mfr # B932S000013-13

  • Zoro # G6696191


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Leaded Tin
Thickness
1 5/8 in
Length
13 in
Unfinished Outside Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932S000013-13
Zoro #
G6696191
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 5/8 in
Length
13 in
Unfinished Outside Dia.
1 5/8 in
Width
1 5/8 in
Outside Diameter
1 5/8 in
Overall Length
13 in

Details

Item
932 Bronze Rod
Material
Bronze
Alloy Type
Leaded Tin
Max. Pv
75,000
Standards
ASTM B505, CDA 932, SAE 660
Temp. Range
-450 Degrees to 500 Degrees F
Material Grade
932
Mechanical Finish
Mill
Brinell Hardness
65
Shape
Disc
System of Measurement
Inch
Minimum Temperature
-450 Degrees F
Maximum Temperature
500 Degrees F
Fabrication
Cast
Yield Strength
20,000 psi
Tensile Strength
35,000 psi

Description

932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 1 5/8 in, Overall Length 13 in, Standards ASTM B505, CDA 932, SAE 660, Fabrication Cast, Yield Strength 20,000 psi, Mechanical Finish Mill, Shape Disc, Brinell Hardness 65, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, System of Measurement Inch, Tensile Strength 35,000 psi

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.