Zoro Homepage

Solid Bar, Pwdr Brnze, Unfnsh OD 4-1/2 In

  • Mfr # ES0036

  • Zoro # G6517445


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Self Lubricating Bearing
Thickness
4 1/2 in
Length
6.5 in
Unfinished Outside Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES0036
Zoro #
G6517445
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 1/2 in
Length
6.5 in
Unfinished Outside Dia.
4 1/2 in
Width
4 1/2 in
Outside Diameter
4 1/2 in
Overall Length
6.5 in

Details

Item
841 Bronze Rod
Material
Bronze
Alloy Type
Self Lubricating Bearing
Max. Pv
50,000
Temp. Range
-10 Degrees to 220 Degrees F
Standards
SAE
Mechanical Finish
Mill
Maximum Temperature
220 Degrees F
Shape
Disc
System of Measurement
Inch
Minimum Temperature
10 Degrees F
Material Grade
841

Description

841 Bronze Rod, Material Bronze, Material Grade 841, Outside Diameter 4 1/2 in, Overall Length 6.5 in, Standards SAE, Mechanical Finish Mill, Shape Disc, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.