Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Bar, Pwdr Bronze, Unfnsh OD 1/4 In

  • Mfr # ES0002

  • Zoro # G2979308


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Unfinished Outside Dia.
1/4 in
Thickness
1/4 in
Max. Pv
50,000
Alloy Type
Self Lubricating Bearing
Temp. Range
-10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES0002
Zoro #
G2979308
UPC #
-
Country of Origin
United States

Dimensions

Unfinished Outside Dia.
1/4 in
Thickness
1/4 in
Length
2 in
Width
1/4 in
Outside Diameter
1/4 in
Overall Length
2 in

Details

Item
841 Bronze Rod
Max. Pv
50,000
Alloy Type
Self Lubricating Bearing
Temp. Range
-10 Degrees to 220 Degrees F
Material
Bronze
Material Grade
841
System of Measurement
Inch
Standards
SAE
Minimum Temperature
10 Degrees F
Mechanical Finish
Mill
Maximum Temperature
220 Degrees F
Shape
Disc

Description

841 Bronze Rod, Material Bronze, Material Grade 841, Outside Diameter 1/4 in, Overall Length 2 in, Standards SAE, Mechanical Finish Mill, Shape Disc, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.