Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads

  • Mfr # 12G461

  • Zoro # G4265177


product price: $40.95
/ea

Key Features

Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 150A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
1.18 in
Electrical Connection - Current Transformer
3 ft 7 in 16 AWG Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G461
Zoro #
G4265177
UPC #
190735383780
Country of Origin
India

Dimensions

Hole Dia. - Current Transformer
1.18 in
Overall Depth
1.97 in
Outside Dia.
2.87"
Overall Width
1.97 in
Overall Height
3.52 in
Wire Lead Length
3.6 ft
Window Diameter
1.18 in
Manufacturers Warranty Length
1 yr

Details

Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 150A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
3 ft 7 in 16 AWG Leads
Window
Round
For Use With
Panel Meters
Item
Solid Core Current Transformer
Standards
cRUus Components Recognized
Transformer Type
Solid Core
Frequency
50/60 Hz
Primary Current - Maximum
150 A
Secondary Current - Maximum
5 A
Operating Temperature - Minimum
-13 Degrees F
Window Shape
Round
Operating Temperature - Maximum
104 Degrees F
Connection
Wire Lead

Description

Solid Core Current Transformer, Primary Range 0 to 150A, Secondary Range 0 to 5A, Hole Dia. - Current Transformer 1.18 in, Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads, Window Round, Overall Height 3.52 in, Overall Width 1.97 in, Overall Depth 1.97 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.