Zoro Homepage

Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads

  • Mfr # 12G467

  • Zoro # G4275582


product price: $40.59
/ea

Key Features

Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 600A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
2.28 in
Electrical Connection - Current Transformer
3 ft 7 in 16 AWG Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G467
Zoro #
G4275582
UPC #
190735383841
Country of Origin
India

Dimensions

Hole Dia. - Current Transformer
2.28 in
Overall Depth
1.61 in
Outside Dia.
3.94"
Overall Height
5.03 in
Overall Width
1.61 in
Window Diameter
2.28 in
Manufacturers Warranty Length
1 yr
Wire Lead Length
3.6 ft

Details

Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 600A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
3 ft 7 in 16 AWG Leads
Window
Round
For Use With
Panel Meters
Item
Solid Core Current Transformer
Standards
cRUus Components Recognized
Transformer Type
Solid Core
Operating Temperature - Minimum
-13 Degrees F
Window Shape
Round
Frequency
50/60 Hz
Connection
Wire Lead
Primary Current - Maximum
600 A
Operating Temperature - Maximum
104 Degrees F
Secondary Current - Maximum
5 A

Description

Solid Core Current Transformer, Primary Range 0 to 600A, Secondary Range 0 to 5A, Hole Dia. - Current Transformer 2.28 in, Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads, Window Round, Overall Height 5.03 in, Overall Width 1.61 in, Overall Depth 1.61 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.