Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Filter Cartridge, 10 gpm, 25 Micron, 2-1/2" O.D., 20 in H

  • Mfr # 555442-75

  • Zoro # G2900956


product price: $11.79
/ea

Key Features

Application
Drinking Water
Flow Rate
10 gpm
For Use With
20 in Housings
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555442-75
Zoro #
G2900956
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
20 in
Outside Diameter
2 1/2 in
Inside Diameter
1 in

Details

Application
Drinking Water
Flow Rate
10 gpm
For Use With
20 in Housings
Max. Temp.
180 Degrees F
Microns
25
Filter Cartridges Sub-Category
Solid Cartridges
Filter Flow Rate
10.0 gpm
Filter Cartridge Media
Polypropylene
Item
Filter Cartridge
Filter Reduces
Sediment
Reduces
Sediment
Micron Rating
25 micron
Filter Media
Polypropylene
Material of Construction
Polypropylene
Filter Design
Solid
Maximum Temperature
180 Degrees F
Cartridge Media
Polypropylene
Filter Type
Sediment

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 25 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life 15,000 gal, Filter Media Polypropylene, For Use With 20 in Housings, Application Drinking Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number Universal, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Solid, Filter Type Sediment, Maximum Pressure 30 psid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.