Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Filter Cartridge, 5 gpm, 5 Micron, 2.38" O.D., 9 7/8 in H

  • Mfr # 155014-43-75

  • Zoro # G2098839


product price: $8.29
/ea

Key Features

Application
Reverse Osmosis Systems
Flow Rate
5 gpm
For Use With
All Reverse Osmosis Systems
Height
9 7/8 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155014-43-75
Zoro #
G2098839
UPC #
-
Country of Origin
United States

Dimensions

Height
9 7/8 in
Outside Dia.
2.38"
Filter Diameter
2 3/8 in
Overall Height
9 7/8 in
Outside Diameter
2 3/8 in
Inside Diameter
1 1/8 in

Details

Application
Reverse Osmosis Systems
Flow Rate
5 gpm
For Use With
All Reverse Osmosis Systems
Max. Pressure
125 psi
Max. Temp.
145 Degrees F
Microns
5
Service Life
8,000 gal
Series
P5
Filter Reduces
Sediment
Filter Cartridge Media
Polyester
Micron Rating
5 micron
Filter Flow Rate
1.67 gpm
Filter Media
Polypropylene
Reduces
Sediment
Filter Cartridges Sub-Category
Specialty Cartridges
Item
Filter Cartridge
Filter Design
Solid
Filter Type
Sediment
Maximum Pressure
125 psi
Maximum Temperature
145 Degrees F
Cartridge Media
Polyester

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life 15,000 gal, Filter Media Polypropylene, For Use With All Reverse Osmosis Systems, Application Reverse Osmosis Systems, Cartridge Media Polyester, Compatible Mfr. Model Number Universal, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Solid, Filter Type Sediment, Maximum Pressure 30 psid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.