Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Filter Cartridge, 7 gpm, 10 Micron, 30 in H

  • Mfr # 155764-75

  • Zoro # G9582146


product price: $14.69
/ea

Key Features

Application
Food and Beverage, Water
Flow Rate
7 gpm
For Use With
30 in Housings
Height
30 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155764-75
Zoro #
G9582146
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Inside Dia.
1 in
Filter Diameter
2 21/64 in
Overall Height
30 in
Outside Diameter
2 5/16 in
Inside Diameter
1 1/8 in

Details

Application
Food and Beverage, Water
Flow Rate
7 gpm
For Use With
30 in Housings
Max. Temp.
145 Degrees F
Microns
10
Micron Rating
10 micron
Series
Pentek Polydepth
Item
Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Filter Cartridge Media
Polypropylene
Filter Reduces
Sediment
Filter Flow Rate
7.0 gpm
Reduces
Sediment
Filter Media
Polypropylene
Filter Design
Solid
Minimum Temperature
40 Degrees F
Maximum Temperature
175 Degrees F
Filter Type
Sediment
Cartridge Media
Polypropylene

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 10 micron, Flow Rate 7 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/16 in, Overall Height 30 in, Service Life 15,000 gal, Filter Media Polypropylene, For Use With 30 in Housings, Application Food and Beverage, Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number Universal, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Melt Blown, Filter Type Sediment, Maximum Pressure 30 psid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.