This item is Discontinued.

Zoro Select Caster Wheel, 1200 lb., 8 D x 2 In. 2RZF1

Caster Wheel, 1200 lb., 8 D x 2 In. (Discontinued)

  • Mfr # 2RZF1
  • Zoro # G1568752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RZF1
Zoro #
G1568752
UPC #
190735451922
Country of Origin
Unknown

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 3/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,200 lb
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Crown
Spanner Bushing
Included
Core Color
Green
Non-Marking
Yes
Includes
Bearing
Caster Wheel Bearings
Ball
Resistant To
Water, Oil, Chemicals, Acids
Durometer
75 Shore D
Item
Solid Polyurethane Wheel
Caster Temp. Range Available
No
includes Spanner Bushing
No
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Polyurethane
Wheel/Tread Hardness
75 Shore D
Wheel/Tread Color
Green
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included

Description

Solid Polyurethane Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.