Zoro Homepage

CAD Viewer & Download Files

Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK

  • Mfr # 55A0403-EA-250

  • Zoro # G2735162

CAD Available

product price: $6.59
/pk 250, $0.03/ea

Key Features

CAD Drawing
Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55A0403-EA-250
Zoro #
G2735162
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.125 in
Rivet Length
0.1875 in
Head Height
0.062 in
Head Dia.
0.312 in
Head Diameter
5/16 in
Overall Length
1/4 in
Body Length
3/16 in
Shank Diameter
0.125 in

Details

Item
Solid Rivet
Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Type
Brazier
Manufacturer Location
Made in USA*
Installation Method
Hammer, Rivet Press
Finish
Plain
Material Grade/Class
1100F
Material
Aluminum
Product Type
Solid Rivet
CAD Available
Yes

Description

Solid Rivet,3/16 in L,Brazier,PK250, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 1/4 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Brazier, Head Height 0.062 in, Head Diameter 5/16 in, Body Length 3/16 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products