Zoro Homepage

Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.188 in L, Aluminum Body, 250 PK

  • Mfr # 26AD0203-EA-250

  • Zoro # G3557443


product price: $9.39
/pk 250, $0.04/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Dia.
0.114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26AD0203-EA-250
Zoro #
G3557443
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0625 in
Rivet Length
0.188 in
Head Dia.
0.114 in
Head Height
0.022 in
Shank Diameter
0.063 in
Head Diameter
7/64 in
Body Length
3/16 in
Overall Length
13/64 in
Maximum Material Thickness
1/16 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Material
Aluminum
Finish
Gold
Manufacturer Location
Made in USA*
Material Grade/Class
2117-T4
Head Type
Countersunk
Product Type
Solid Rivet
Head Angle
100 Degrees

Description

Solid Rivet,3/16 in L,Countersunk,PK250, System of Measurement Inch, Shank Diameter 0.063 in, Overall Length 13/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.022 in, Head Diameter 7/64 in, Maximum Material Thickness 1/16 in, Body Length 3/16 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products