Zoro Homepage

Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK

  • Mfr # 26AD0605-EA-100

  • Zoro # G3524437


product price: $10.79
/pk 100, $0.11/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Height
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26AD0605-EA-100
Zoro #
G3524437
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.312 in
Head Height
0.07 in
Head Dia.
0.353 in
Head Diameter
23/64 in
Maximum Material Thickness
3/16 in
Overall Length
3/8 in
Body Length
5/16 in
Shank Diameter
0.188 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Material
Aluminum
Material Grade/Class
2117-T4
Head Type
Countersunk
Head Angle
100 Degrees
Finish
Gold

Description

Solid Rivet,5/16 in L,Countersunk,PK100, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 3/8 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.07 in, Head Diameter 23/64 in, Maximum Material Thickness 3/16 in, Body Length 5/16 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products