Zoro Homepage

Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.625 in L, Steel Body, 180 PK

  • Mfr # 270610.1

  • Zoro # G3037334


product price: $8.75
/pk 180, $0.05/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270610.1
Zoro #
G3037334
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.625 in
Head Height
0.077 in
Head Dia.
0.338 in
Maximum Material Thickness
3/16 in
Head Diameter
11/32 in
Body Length
5/8 in
Shank Diameter
0.1875 in
Overall Length
45/64 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Product Type
Solid Rivet
Installation Method
Hammer, Rivet Press
Material
Steel
Head Angle
100 Degrees
Finish
Plain
Head Type
Countersunk

Description

Solid Rivet,5/8 in L,Countersunk,PK180, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 45/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.077 in, Head Diameter 11/32 in, Maximum Material Thickness 3/16 in, Body Length 5/8 in, Head Angle 100 Degrees , Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.