Zoro Homepage

Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Stainless Steel Body, 50 PK

  • Mfr # 27F0616.1-EA-50

  • Zoro # G3055482


product price: $13.59
/pk 50, $0.27/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.338 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27F0616.1-EA-50
Zoro #
G3055482
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
1 in
Head Dia.
0.338 in
Head Height
0.079 in
Overall Length
1 5/64 in
Body Length
1 in
Shank Diameter
0.1875 in
Head Diameter
11/32 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
Head Type
Countersunk
Material Grade/Class
300
Material
Stainless Steel
Head Angle
100 Degrees
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Finish
Plain

Description

Solid Rivet,1 in L,Countersunk,PK50, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 1 5/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.079 in, Head Diameter 11/32 in, Body Length 1 in, Head Angle 100 Degrees , Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.