Zoro Homepage

Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK

  • Mfr # 270616.1

  • Zoro # G2864687


product price: $7.75
/pk 115, $0.07/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270616.1
Zoro #
G2864687
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
1 in
Head Dia.
0.338 in
Head Height
0.077 in
Overall Length
1 5/64 in
Shank Diameter
0.1875 in
Maximum Material Thickness
3/16 in
Body Length
1 in
Head Diameter
11/32 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
Product Type
Solid Rivet
Finish
Plain
Material
Steel
Head Type
Countersunk
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Installation Method
Hammer, Rivet Press
Head Angle
100 Degrees

Description

Solid Rivet,1 in L,Countersunk,PK115, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 1 5/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.077 in, Head Diameter 11/32 in, Maximum Material Thickness 3/16 in, Body Length 1 in, Head Angle 100 Degrees , Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.