Zoro Homepage

Solid Rivet, Countersunk Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 50 PK

  • Mfr # 27F0812.1-EA-50

  • Zoro # G2634886


product price: $17.19
/pk 50, $0.34/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27F0812.1-EA-50
Zoro #
G2634886
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
0.75 in
Head Height
0.095 in
Head Dia.
0.453 in
Shank Diameter
0.25 in
Overall Length
27/32 in
Body Length
3/4 in
Head Diameter
15/32 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
Finish
Plain
Product Type
Solid Rivet
Head Type
Countersunk
Manufacturer Location
Made in USA*
Material
Stainless Steel
Material Grade/Class
300
Head Angle
100 Degrees

Description

Solid Rivet,3/4 in L,Countersunk,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 27/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.095 in, Head Diameter 15/32 in, Body Length 3/4 in, Head Angle 100 Degrees , Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products