Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rivet, Flat Head, 0.0625 in Dia., 0.125 in L, Aluminum Body, 1000 PK

  • Mfr # 42A0202-EA-1000

  • Zoro # G3346962


product price: $9.99

Key Features

Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42A0202-EA-1000
Zoro #
G3346962
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0625 in
Rivet Length
0.125 in
Head Dia.
0.125 in
Head Height
0.025 in
Body Length
1/8 in
Shank Diameter
0.0625 in
Head Diameter
1/8 in
Overall Length
5/32 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Material
Aluminum
Head Type
Flat
Product Type
Solid Rivet
Material Grade/Class
1100F
Installation Method
Hammer, Rivet Press
Manufacturer Location
Made in USA*
Finish
Plain

Description

Solid Rivet,1/8 in L,Flat,PK1000, System of Measurement Inch, Shank Diameter 0.0625 in, Overall Length 5/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.025 in, Head Diameter 1/8 in, Body Length 1/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products