Zoro Homepage

Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK

  • Mfr # 42A0306-EA-250

  • Zoro # G3169031


product price: $7.89
/pk 250, $0.03/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42A0306-EA-250
Zoro #
G3169031
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0938 in
Rivet Length
0.375 in
Head Height
0.025 in
Head Dia.
0.187 in
Head Diameter
1/8 in
Body Length
3/8 in
Shank Diameter
0.0937 in
Overall Length
13/32 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Manufacturer Location
Made in USA*
Installation Method
Hammer, Rivet Press
Finish
Plain
Head Type
Flat
Material
Aluminum
Material Grade/Class
1100F
Product Type
Solid Rivet

Description

Solid Rivet,3/8 in L,Flat,PK250, System of Measurement Inch, Shank Diameter 0.0937 in, Overall Length 13/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.025 in, Head Diameter 1/8 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.