Solid Rivet, Flat Head, 0.104 in Dia., 0.1875 in L, Steel Body, 1300 PK
Mfr # TRS012
Zoro # G2748636
product price: $12.19
Key Features
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Rivet Length
0.1875 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS012
Zoro #
G2748636
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.104 in
Rivet Length
0.1875 in
Head Dia.
0.255 in
Head Height
0.099 in
Body Length
33/64 in
Head Diameter
33/64 in
Overall Length
39/64 in
Shank Diameter
0.257 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
System of Measurement
Inch
Manufacturer Location
Made in USA*
Head Type
Flat
Pack Size
Small Pack
Product Type
Solid Rivet
Finish
Zinc Plated
Installation Method
Hammer, Rivet Press
Material Grade/Class
Ungraded
Material
Steel
Description
Solid Rivet,25/49 in L,Flat,PK1300, System of Measurement Inch, Shank Diameter 0.257 in, Overall Length 39/64 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Solid Rivet, Head Type Flat, Head Height 0.099 in, Head Diameter 33/64 in, Body Length 33/64 in, Installation Method Hammer, Rivet Press, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 1300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.