Zoro Homepage

Solid Rivet, Flat Head, 0.11 in Dia., 0.2031 in L, Steel Body, 1000 PK

  • Mfr # TRSL01

  • Zoro # G2758822


product price: $13.59
/pk 1000, $0.01/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Rivet Length
0.2031 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRSL01
Zoro #
G2758822
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.11 in
Rivet Length
0.2031 in
Head Dia.
0.275 in
Head Height
0.034 in
Head Diameter
9/32 in
Body Length
13/64 in
Overall Length
15/64 in
Shank Diameter
0.11 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
System of Measurement
Inch
Installation Method
Hammer, Rivet Press
Product Type
Solid Rivet
Material Grade/Class
Ungraded
Head Type
Flat
Material
Steel
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Finish
Zinc Plated

Description

Solid Rivet,14/69 in L,Flat,PK1000, System of Measurement Inch, Shank Diameter 0.11 in, Overall Length 15/64 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Solid Rivet, Head Type Flat, Head Height 0.034 in, Head Diameter 9/32 in, Body Length 13/64 in, Installation Method Hammer, Rivet Press, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.