Zoro Homepage

Solid Rivet, Flat Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK

  • Mfr # 42A0410-EA-250

  • Zoro # G3316896


product price: $7.79
/pk 250, $0.03/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42A0410-EA-250
Zoro #
G3316896
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.125 in
Rivet Length
0.625 in
Head Height
0.042 in
Head Dia.
0.25 in
Shank Diameter
0.125 in
Maximum Material Thickness
33/64 in
Overall Length
43/64 in
Body Length
5/8 in
Head Diameter
1/4 in
Minimum Material Thickness
31/64 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Material
Aluminum
Installation Method
Hammer, Rivet Press
Finish
Plain
Manufacturer Location
Made in USA*
Head Type
Flat
Product Type
Solid Rivet
Material Grade/Class
1100F

Description

Solid Rivet,5/8 in L,Flat,PK250, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 43/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Minimum Material Thickness 31/64 in, Maximum Material Thickness 33/64 in, Body Length 5/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products