Zoro Homepage

Solid Rivet, Flat Head, 0.125 in Dia., 1 in L, Aluminum Body, 250 PK

  • Mfr # 42A0416-EA-250

  • Zoro # G3105051


product price: $12.59
/pk 250, $0.05/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42A0416-EA-250
Zoro #
G3105051
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.125 in
Rivet Length
1 in
Head Dia.
0.25 in
Head Height
0.042 in
Overall Length
1 3/64 in
Shank Diameter
0.125 in
Head Diameter
1/4 in
Body Length
1 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Finish
Plain
Manufacturer Location
Made in USA*
Material
Aluminum
Material Grade/Class
1100F
Product Type
Solid Rivet
Installation Method
Hammer, Rivet Press
Head Type
Flat

Description

Solid Rivet,1 in L,Flat,PK250, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 1 3/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.