Zoro Homepage

Solid Rivet, Flat Head, 0.1563 in Dia., 0.5 in L, Steel Body, 255 PK

  • Mfr # 410508-0

  • Zoro # G2964141


product price: $13.29
/pk 255, $0.05/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410508-0
Zoro #
G2964141
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1563 in
Rivet Length
0.5 in
Head Height
0.052 in
Head Dia.
0.313 in
Shank Diameter
0.1562 in
Body Length
1/2 in
Head Diameter
5/16 in
Overall Length
35/64 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Material Grade/Class
Ungraded
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Installation Method
Hammer, Rivet Press
Head Type
Flat
Material
Steel
Finish
Plain

Description

Solid Rivet,1/2 in L,Flat,PK255, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 35/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.052 in, Head Diameter 5/16 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 255

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.