Zoro Homepage

Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Steel Body, 245 PK

  • Mfr # 410604.10000000003

  • Zoro # G3044727


product price: $10.75
/pk 245, $0.04/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410604.10000000003
Zoro #
G3044727
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.25 in
Head Dia.
0.374 in
Head Height
0.062 in
Head Diameter
3/8 in
Shank Diameter
0.1875 in
Body Length
1/4 in
Overall Length
5/16 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Type
Flat
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Finish
Plain
Material Grade/Class
Ungraded
Material
Steel
Installation Method
Hammer, Rivet Press

Description

Solid Rivet,1/4 in L,Flat,PK245, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 5/16 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.