Zoro Homepage

Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Brass Body, 125 PK

  • Mfr # 41B0610

  • Zoro # G3037937


product price: $26.49
/pk 125, $0.21/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B0610
Zoro #
G3037937
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.625 in
Head Dia.
0.374 in
Head Height
0.062 in
Head Diameter
3/8 in
Body Length
5/8 in
Shank Diameter
0.1875 in
Overall Length
11/16 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Manufacturer Location
Made in USA*
Material
Brass
Head Type
Flat
Material Grade/Class
Ungraded
Product Type
Solid Rivet
Finish
Plain

Description

Solid Rivet,5/8 in L,Flat,PK125, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 11/16 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 5/8 in, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.